ALTRONIX ReServ2 Video Surveillance Ups Indoor
  • Model: ReServ2
  • Item: AF2JXL
  • Cross: 6UKN8

ALTRONIXALTRONIX

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

 24VAC and 12VDC£411.22
Number of Outputs: 24VAC and 12VDC
 12+4£578.65
Number of Outputs: 12+4
 16£411.22
Number of Outputs: 16
In Stock: 30+ units
£411.22 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVideo Surveillance UPS
    Batteries RequiredNo
    Enclosure Depth (In.)3.25
    Enclosure Height (In.)13.5
    Enclosure Width (In.)13
    FinishGray
    Input Frequency60 Hz
    Input Voltage115VAC
    MaterialSteel
    Number of Outputs16
    Output Current16 24VAC @ 4A Ouptuts, Indoor
    Sub-CategoryVideo System Component
    TypeIndoor Wall Mount
    Voltage Output24VAC

    Shipping Info:

    Ship weight (kg) 5.9
    Ship height (cm)22.86
    Ship length (cm)38.1
    Ship width (cm)34.93
    HS code8537109070
    Country of OriginUS

    Product Details:

    • Indoor unit used to provide power to 24 VAC cameras for surveillance tasks
    • Audible alarm to give notifications regarding UPS troubles
    • Shutdown LED and low voltage input indicators maintain camera synchronisation
    • True sine-wave regulated outputs (AC) with a backup time up to 90 minutes
    • Equipped with sixteen power output LED indicators and delivers regulated DC outputs