-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linear Power Supply/Charger - 24 VDC @ 750mA |
---|---|
Batteries Required | No |
Height | 1.5" |
Input Frequency | 60 Hz |
Input Voltage | 24 VAC/40VA |
Length | 5.25" |
Material | Phenolic or Fiberglass |
Number of Outputs | 24 VDC |
---|---|
Output Current | 750mA |
Sub-Category | Power Supply/Charger |
Type | Linear Power Supply/Charger |
Voltage Output | 24 VDC |
Width | 2.75" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 4.32 |
HS Code | 8504409530 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1215 |
UPC | 782239930265 |
Please note that the item you have bought is a 115V.