-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Midspan Power Injector |
---|---|
Batteries Required | No |
Enclosure Depth (In.) | 1 |
Enclosure Height (In.) | 3.75 |
Enclosure Width (In.) | 2.5 |
Finish | Black |
Input Frequency | 24VAC/24VDC |
---|---|
Material | Plastic |
Number of Outputs | 1 |
Sub-Category | Power Supply: Wall Mount |
Type | Indoor Module |
Altronix NetWay1 single-port power injector supplies power and passes on data (text, audio and video) when connected with Power-over-Ethernet (PoE) devices. These PoE devices can be at a maximum distance of 100m from the midspan NetWay1 injector. This NetWay1 injector directly delivers power to the ethernet / data cable that is already in place, instead of installing additional power sockets, thereby reducing extra wiring. The Power-over-Ethernet (PoE) technology lets network cables carry both electrical power & data simultaneously.
Height (cm) | 10.16 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 4.45 |
HS Code | 8517620050 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1125 |
UPC | 818241976172 |
Altronix NetWay1 can be connected to both PoE and non-PoE devices (using accessories):
Altronix Netway1 is compatible with PoE devices requiring power supply ratings up to 15.4W
It takes around 4 seconds to return to normal operation after PoE shutdown.
It is recommended to use a UL-listed access control limited power supply (for UL294 applications) or Class 2 rated transformer / power supply (for UL60950-1 applications).
Please note that the item you have bought is a 115V.