-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Din Mount P/S- 6/12/24 VDC @ 4A |
---|---|
Batteries Required | No |
Height | 1.75" |
Input Frequency | 60 Hz |
Input Voltage | 12/24 AC/DC |
Length | 3.5" |
Material | Phenolic or Fiberglass |
Number of Outputs | 6 VDC or 12 VDC or 24 VDC |
---|---|
Output Current | 4A |
Sub-Category | Power Supply/Charger |
Type | Din Rail Power Supply/Charger |
Voltage Output | 6 VDC or 12 VDC or 24 VDC |
Width | 2.75" |
Height (cm) | 19.05 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 6.35 |
HS Code | 8504409510 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.252 |
UPC | 782239933587 |
Please note that the item you have bought is a 115V.