-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Enclosure Maxim Fits 4- 12Ah Battery |
---|---|
Batteries Required | No |
Enclosure Depth (In.) | 6.25 |
Enclosure Height (In.) | 26 |
Enclosure Width (In.) | 19.00 |
Finish | Grey |
---|---|
Material | Steel |
Sub-Category | Enclosure |
Type | Enclosure |
Height (cm) | 17.78 |
---|---|
Length (cm) | 56.64 |
Width (cm) | 75.57 |
HS Code | 8538908080 |
Country Of Origin | US |
---|---|
Weight (kg) | 17.9775 |
UPC | 782239943784 |
Please note that the item you have bought is a 115V.