ALTRONIX 6062 Timer Multifunction 12/24vdc
  • Model: 6062
  • Item: AD9KHB
  • Cross: 4TEE5

ALTRONIXALTRONIX

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£38.22 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemTime r- Multifunction, 12/24VDC
    Batteries RequiredNo
    Height0.750"
    Input Voltage12/24 VDC
    Length3.000"
    MaterialPhenolic or Fiberglass
    Sub-CategoryTimer
    TypeTimer
    Width2.500"

    Shipping Info:

    Ship weight (kg) 0.07
    Ship height (cm)4.57
    Ship length (cm)11.68
    Ship width (cm)6.86
    HS code8537109060
    Country of OriginUS

    Product Details:

    • Suitable for applications requiring timed operation
    • Features positive DC voltage triggers for drying / removal of contact closure and in-built reset option that cancels timing cycle
    • Quick and precise time range adjustment between 1 second and 60 minutes
    • Equipped with LED indicator and flasher / pulse mode
    • Operating temperature ranges between 32 and 120 degrees F