ALLPAX AX7001 SM4 Bench Mount Rotary Style Gasket Cutter, 25 Inch Length

Model: AX7001
Item: AG8YBK
In Stock

£2503.77

Payment Methods

Product Specifications:

Item Gasket Cutter
Height 7"
Length 25"
Material Steel
Width 25"

Product Details:

  • Allpax SM4 rotary style gasket cutter is an ideal solution for fabricating both metallic and non-metallic ring and flange gaskets. These bench mounted gasket cutters are crank operated and feature a heavy-duty, cast iron frame having a 8.75" (22.22cm) throat and long lasting tool steel cutters