Allpax AX6050 Heavy-Duty Gasket Cutter Kit, 1/4 to 61-inch
  • Model: AX6050
  • Item: AG8XRZ

ALLPAXALLPAX

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ALLPAX AX6050 Heavy Duty Gasket Cutter Kit, 1/4 Inch to 61 Inch | AG8XRZ
Hover to zoom
In Stock
£377.52 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemGasket Cutter Kit
    Body MaterialBrass
    Coating FinishChrome Plated
    Cutting Dia.1/4" to 61"
    Height3.500"
    Length18.500"
    Width18.500"
    UPC690773030283

    Shipping Info:

    Ship weight (kg) 5.18
    Ship height (cm)8.89
    Ship length (cm)46.99
    Ship width (cm)46.99
    Country of OriginUS

    Product Details:

    • Allpax AX6050 is an extension-style gasket cutter kit widely used in plumbing and automobile industries for cutting accurate flange gaskets up to 61 inches in diameter.
    • It consists of standard- and heavy-duty cutting blades to cut through gasket material up to 3/4-inch thick, a brass cutter block with contoured edges to reduce gasket material buckling, steel extension bars for cutting gaskets and an anti-slip cutting board to minimise blade friction.
    • It also comes equipped with a rugged storage case, a dove-tail designer template, a bolt hole locator template and a centre pin handle.
    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW