-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gasket Cutter Kit |
---|---|
Block Material | Brass |
Board Size | 18" x 18" |
Body Material | Brass |
Coating Finish | Chrome Plated |
Cutting Board | Yes |
Finish | Chrome Plated |
Gasket Cutter Type | Extension Style |
Height | 3 1/2" |
Includes | (6) Standard Blades, (6) Heavy-Duty Blades, (1) Short Center Pin, (1) Medium Center Pin, (1) Long Center Pin, (1) Disc Pin, (1) Post with Offset Pin, (1) Pivot Post, (2) Knurled Nut for Pivot Post, (1) Cutting Knob, (1) 18" Cutting Board, (2) Center Pin F |
Length | 18 1/2" |
---|---|
Max. Work Thickness | 3/4" |
Maximum Cutting Diameter | 13" |
Minimum Cutting Diameter | 0" |
Number of Pieces | 27 |
System of Measurement | Imperial |
Type | Heavy Duty |
Used For | Brass, Chrome, Plastic, Steel |
Width | 18 1/2" |
Height (cm) | 8.89 |
---|---|
Length (cm) | 46.99 |
Width (cm) | 46.99 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.09 |
UPC | 690773030245 |
Allpax AX6010 heavy duty gasket cutter kit is used in chemical & power plants, ship building yards, breweries, oil refineries, refrigeration plants and automobile factories for cutting gaskets or circular joints made of plastic, leather, rubber or similar materials, accurately and precisely.
Allpax AX6010 heavy duty gasket cutter kit offers field installation by adjusting the diameter of the gaskets.
Extension style gasket cutters have a cutter block with modular extension bars and an adjustable cutting blade. To operate, pierce a small hole in the centre of the gasket material to be cut. Lay out the gasket material flat on the cutting board and poke the central pin through the hole and insert it into a ferrule in the board. Set the blade to the desired depth of cut. Loosen the knurled nut so that the blade can be adjusted to the desired outside diameter (OD) too. Add / remove extensions if required & place the extension tail onto the pin. While holding the pin with one hand, grip the block with the other hand and apply downward pressure by sweeping a circular pattern around the circumference of the gasket material. Remove excess material and adjust the cutter to the desired inner diameter (ID) and make another circular cut around that circumference. Finally, remove the finished flange gasket.
Gasket cutters are ideal for accurately cutting circular joints and gaskets (having thicknesses up to 8 mm) in materials such as rubber, plastic, leather, PTFE and vulcanised fibre.
Yes, Raptor Supplies offers Allpax AX6030 gasket cutter kits and Allpax AX6050 gasket cutter kits featuring gasket cutting capacities up to 37 and 61 inches, respectively.
Handheld gasket cutters are used for making mitre cuts to fit seals and finish trim around hatches & doors. Their handles simultaneously squeeze and strike their angled blade on the anvil base for precisely cutting through the gasket.
Rotary style gasket cutters have a stationary frame with a crank-powered set of rotating cutting discs. To operate, first set the scale bar to the desired outer diameter (OD) and pierce a small hole in the centre of the gasket material to be cut. Open the cutter, insert the material onto a scale bar spindle and fasten using the knurled nut. Using one hand, lower the cutting disc & apply pressure, while also turning the crank with the other hand. Remove excess material and adjust the scale bar to the desired inner diameter (ID) and make another circular cut around that circumference. Finally, remove the finished flange gasket.
Portable, extension-style gasket cutters are lightweight and have modular nature, which makes them suitable for gasket fabrication & shaping in the field. These gasket cutters are often preferred for cutting non-metallic or non-rigid gasket materials. On the other hand, rotary-style gasket cutters are heavy tools that are mounted in a vise, clamped in an upright position or bolted to a workbench. These units are perfect for a fixed location and are often preferred for fabricating more metallic or rigid materials, as well as irregular, flange shaped gaskets.
Please note that the item you have bought is a 115V.