-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bolt Hole Locator |
---|---|
Height | 0.1" |
Length | 2.3" |
Material | Plastic |
No Of Pieces | 1 |
---|---|
Number of Pieces | 1 |
Use With | Gasket Cutter |
Width | 2.3" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.4536 |
UPC | 690773028594 |
---|
Please note that the item you have bought is a 115V.