-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gasket Cutter Kit |
---|---|
Block Material | Phenolic |
Board Material | Plastic |
Board Size | 6" x 6" |
Body Material | Phenolic |
Case Material | Metal |
Coating Finish | Chrome Plated |
Cutting Board | Yes |
Finish | Chrome Plated |
---|---|
Height | 2.9" |
Length | 7.1" |
Maximum Cutting Diameter | 6" |
Minimum Cutting Diameter | 1/4" |
Number of Pieces | 10 |
Width | 6.9" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.99 |
UPC | 690773028273 |
---|
Please note that the item you have bought is a 115V.