-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sprocket |
---|---|
Height | 3/5" |
Length | 2" |
Number of Pieces | 2 |
---|---|
Width | 2" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.14 |
UPC | 690773030726 |
---|
Please note that the item you have bought is a 115V.