-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Knurled Nut |
---|---|
Body Material | Steel |
Height | 8/9" |
Length | 3/4" |
---|---|
Type | Scale Bar Knurled Nut |
Width | 3/4" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.05 |
UPC | 690773029911 |
---|
Please note that the item you have bought is a 115V.