-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Metal Cutter Set |
---|---|
Body Material | Steel |
Height | 1 1/5" |
Includes | (1) Top Cutting Disc for Metallic Gaskets, (1) Bottom Geared Cutter, (1) Spanner Wrench |
Length | 4.3" |
---|---|
Number of Pieces | 3 |
Type | SM4 Cutter Set Mettalic Gaskets |
Width | 1 3/5" |
Height (cm) | 5.59 |
---|---|
Length (cm) | 13.46 |
Width (cm) | 6.6 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.36 |
UPC | 690773029850 |
Please note that the item you have bought is a 115V.