-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spanner Wrench |
---|---|
Height | 1 1/2" |
Length | 1 3/5" |
---|---|
Width | 5" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.05 |
UPC | 690773029799 |
---|
Please note that the item you have bought is a 115V.