-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handles |
---|---|
Cuttiing Head Dia. | 1/8" to 2" |
Head Material | Hardened Steel |
Height | 1 3/5" |
Length | 3.9" |
---|---|
No Of Pieces | 1 |
Number of Pieces | 11 |
Width | 1.6" |
Height (cm) | 6.6 |
---|---|
Length (cm) | 12.45 |
Width (cm) | 6.6 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.36 |
UPC | 690773029263 |
allpax-ax1300.pdf
Please note that the item you have bought is a 115V.