-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dead Blow Hammer |
---|---|
Handle Type | Tapered |
Height | 2.3" |
Includes | 1.5 lbs. Soft Face Dead Blow Hammer |
Length | 13" |
Material | Steel, Plastic |
---|---|
No Of Pieces | 1 |
Number of Pieces | 1 |
Width | 4 3/5" |
Country Of Origin | US |
---|---|
Weight (kg) | 0.68 |
UPC | 690773028778 |
---|
Please note that the item you have bought is a 115V.