-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rigid Conduit |
---|---|
Basic Material | Metallic |
Inside Dia. | 3-3/32" |
Material | Aluminum |
Nominal Length | 10 ft. |
Nominal Outside Dia. | 3.5" |
---|---|
Trade Size | 3" |
Type | Rigid |
Wall Thickness | 13/64" |
Height (cm) | 8.89 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 304.8 |
HS Code | 7608100090 |
---|---|
Country Of Origin | US |
Weight (kg) | 11.17 |
Please note that the item you have bought is a 115V.