-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | EMT Conduit |
---|---|
Basic Material | Metallic |
Inside Dia. | 3-23/64" |
Material | Galvanized Steel |
Nominal Length | 10 ft. |
Nominal Outside Dia. | 3.5" |
---|---|
Trade Size | 3" |
Type | EMT |
Wall Thickness | 5/64" |
Height (cm) | 8.89 |
---|---|
Length (cm) | 304.8 |
Width (cm) | 8.89 |
HS Code | 7306305025 |
---|---|
Country Of Origin | US |
Weight (kg) | 12.7 |
Please note that the item you have bought is a 115V.