-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | ADF Lens Kit |
---|---|
Material | Plastic |
Size | 5" x 3 1/4" x 5 1/8" |
---|
Height (cm) | 15.24 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 15.24 |
HS Code | 9001901000 |
---|---|
Weight (kg) | 0.45 |
UPC | 741851990378 |
allegro-safety-9249-01.pdf
Please note that the item you have bought is a 115V.