-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ambient Air Pump |
---|---|
Color | Gray |
Current Drawn | 6.2 |
Duty Cycle | Continuous Duty |
Flow Rate | 0 to 18 CFM |
Frequency | 50 Hz |
Height | 15" |
HP | 1 1/2 hp |
Length | 27" |
Material | Rigid metal |
Motor Cord Length | 8 ft. |
Motor Current | 8A |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor HP | 1 1/2 hp |
Motor RPM | 1425 RPM |
---|---|
Motor Type | TEFC Continuous Duty |
Motor Voltage | 220V AC |
Phase | 1 |
Pressure Range | 2 to 12 psi |
Pump Airline Length | 100 ft. |
Pump Exhaust Filter | 0.3 micron HEPA |
Pump Type | Oil-Less, Rotary Vane, Direct Driven |
Temp. Range | 32 Deg. to 104 Deg. F |
Type | Rotary Vane |
Vane Material | Carbon |
Voltage | 220V AC |
Width | 10" |
Working Pressure | 2 to 12 psi |
Height (cm) | 50.8 |
---|---|
Length (cm) | 81.28 |
Width (cm) | 50.8 |
HS Code | 8414801680 |
---|---|
Country Of Origin | US |
Weight (kg) | 49.5 |
allegro-safety-9832.pdf
Please note that the item you have bought is a 115V.