-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ambient Air Pump |
---|---|
Color | Blue |
Frequency | 50/ 60 Hz |
Height | 13" |
HP | 3/4 hp |
Length | 16" |
Material | Rigid metal |
Motor Cord Length | 6 ft. |
Motor HP | 3/4 hp |
Motor RPM | 1725/ 1425 RPM |
Motor Voltage | 115/ 230V AC |
Phase | 1 |
---|---|
Pressure | 2 to 12 psi |
Pressure Range | 2 to 12 psi |
Pump Airline Length | 100 ft. |
Pump Exhaust Filter | 0.3 micron HEPA |
Pump Type | Oil-Less, Rotary Vane |
Temp. Range | 32 Deg. to 104 Deg. F |
Type | Rotary Vane |
Vane Material | Carbon |
Voltage | 115/ 230V AC |
Width | 9" |
Height (cm) | 30.48 |
---|---|
Length (cm) | 53.34 |
Width (cm) | 40.64 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.4 |
allegro-safety-9821.pdf
Please note that the item you have bought is a 115V.