-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Venturi Style Pneumatic Air Blower |
---|---|
Air Consumed @ 60 psig | 190 SCFM |
Air Consumed @ 80 psig | 250 SCFM |
Base Dia. | 17 1/2" |
Base Material | Cast Aluminum |
Bolt Circle Dia. | 15 1/2" |
Color | Yellow, Black |
Decibles @ 5 ft. @ 100 psig | 85 dB |
Decibles @ 5 ft. @ 60 psig | 81 dB |
Decibles @ 5 ft. @ 80 psig | 83 dB |
Dia. Top Of Horn | 15 3/4" |
Duct Finish | PVC Coated |
Duct Material | Vinyl, Polyester |
Free Air CFM @ 100 PSI | 380 SCFM |
Free Air Induction @ 100 psig | 21.63 |
Free Air Induction @ 60 psig | 32.53 |
Free Air Induction @ 80 psig | 29.22 |
Handle Material | Plastic |
Housing Finish | Galvanized |
---|---|
Housing Material | Steel |
Inlet Size | 1/2" |
Inlet Type | NPT |
Max. Temp. | 180 Deg. F |
No. of Mounting Slot | 4 |
Noise Level | 85 |
Overall Length | 48" |
Slot Dia. | 3/5" |
Static Ground Connection Size | 6 ft. |
Static Pressure @ 100 psig | 7.7 Iwc |
Static Pressure @ 60 psig | 5.5 Iwc |
Static Pressure @ 80 psig | 6.7 Iwc |
Surface | Single Ply |
Total Air Flow @ 100 psig | 8220 CFM |
Total Air Flow @ 60 psig | 6180 CFM |
Total Air Flow @ 80 psig | 7305 CFM |
Height (cm) | 132.08 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 50.8 |
HS Code | 8414901040 |
Country Of Origin | US |
---|---|
Weight (kg) | 44 |
UPC | 741851951928 |
allegro-safety-9518-03.pdf
Please note that the item you have bought is a 115V.