Allegro 9518-06, Venturi Style Pneumatic Air Blower, Steel, Medium
  • Model: 9518-06
  • Item: AD2NZL
  • Cross: 3TCK4

ALLEGROALLEGRO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock
£298.57 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVenturi Style Pneumatic Air Blower
    Base Dia.11.25"
    Base MaterialCast Aluminum
    Housing MaterialSteel
    Inlet Connection1/2" NPT
    Max. Inlet Pressure140 psi
    Overall Length44.25"
    UPC741851951829

    Shipping Info:

    Ship weight (kg) 20.9
    Ship height (cm)116.84
    Ship length (cm)38.1
    Ship width (cm)38.1
    HS code8414809000
    Country of OriginUS

    Product Details:

    • Designed for extracting hazardous gases / vapours from manholes, tanks, process towers and large pipes using compressed air or saturated steam
    • Takes small volumes of high velocity air from the compressed air source that creates a pulling action by running through the casting and nozzle jets
    • 1/4 inch hose with a crows foot connection to easily connect with the air supply source
    • In-built handle for easy portability to any location
    • Cast aluminium base with multiple inlet ports to connect with different compressed air sources