-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Venturi Style Pneumatic Air Blower |
---|---|
Air Consumed @ 60 psig | 30 SCFM |
Air Consumed @ 80 psig | 40 SCFM |
Base Dia. | 7 1/3" |
Base Material | Cast Aluminum |
Bolt Circle Dia. | 6 14/25" |
Color | Yellow, Black |
Decibles @ 5 ft. @ 100 psig | 73 dB |
Decibles @ 5 ft. @ 60 psig | 69 dB |
Decibles @ 5 ft. @ 80 psig | 72 dB |
Dia. Top Of Horn | 7" |
Duct Finish | PVC Coated |
Duct Material | Vinyl, Polyester |
Free Air CFM @ 100 PSI | 50 SCFM |
Free Air Induction @ 100 psig | 29.30 |
Free Air Induction @ 60 psig | 37.83 |
Free Air Induction @ 80 psig | 32.75 |
Handle Material | Plastic |
Housing Finish | Galvanized |
---|---|
Housing Material | Steel |
Inlet Size | 1/2" |
Inlet Type | NPT |
Max. Inlet Pressure | 140 psi |
Max. Temp. | 180 Deg. F |
No. of Mounting Slot | 3 |
Noise Level | 73 |
Overall Length | 30 1/2" |
Slot Dia. | 4/10" |
Static Ground Connection Size | 6 ft. |
Static Pressure @ 100 psig | 8.8 Iwc |
Static Pressure @ 60 psig | 5.8 Iwc |
Static Pressure @ 80 psig | 7.5 Iwc |
Surface | Single Ply |
Total Air Flow @ 100 psig | 1465 CFM |
Total Air Flow @ 60 psig | 1135 CFM |
Total Air Flow @ 80 psig | 1310 CFM |
Height (cm) | 86.36 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 27.94 |
HS Code | 8414901040 |
Country Of Origin | US |
---|---|
Weight (kg) | 11 |
UPC | 741851951805 |
allegro-safety-9518-03.pdf
Please note that the item you have bought is a 115V.