Sign In

ALLEGRO SAFETY 2000-BC Battery Charger

In Stock
Item: AG2VCF
Model: 2000-BC
Cross Ref: 32HD69

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$571.89 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Battery Charger
Material Plastic
Size 2 1/4" x 3 1/2" x 2"

Shipping Information

Height (cm) 5.08
Length (cm) 10.16
Width (cm) 5.08
HS Code 8504409550
Weight (kg) 0.45

Certifications

certificate

Explore Products

Please note that the item you have bought is a 115V.

Agree