-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Welding Helmet |
---|---|
Battery Life | Rechargeable |
Battery Type | Lithium-Ion |
Color | Black |
Headgear | Ratchet |
Material | Dupont |
---|---|
Power Source | Rechargeable Solar Cell |
Type | Deluxe |
Viewing Area | 3.2" x 3.9" |
Height (cm) | 27.94 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 25.4 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.4 |
UPC | 764384916486 |
Please note that the item you have bought is a 115V.