-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Twine |
---|---|
Color | White/Blue |
Length | 6500ft. |
Package Type | Bucket |
Rope Construction | Spiral Wrap |
Rope Dia. | 1/8" |
---|---|
Rope Material | Polypropylene |
Sub-Category | Twine |
Tensile Strength | 210 lb. |
Working Load Limit | 42 lb. |
Height (cm) | 32 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 5607504000 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.42 |
Please note that the item you have bought is a 115V.