-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Arborist Bull Rope |
---|---|
Color | Blue |
Elongation | 6.00% to 7.00% |
Length | 150ft. |
Package Type | Hank |
Rope Construction | Double Braided |
Rope Dia. | 1/2" |
---|---|
Rope Material | Polyester/Nylon |
Sub-Category | Arborist / Climbing Ropes |
Tensile Strength | 9500 lb. |
Working Load Limit | 1900 lb. |
Height (cm) | 8.89 |
---|---|
Length (cm) | 69.85 |
Width (cm) | 23.88 |
HS Code | 5607504000 |
---|---|
Country Of Origin | CA |
Weight (kg) | 5.2843 |
Please note that the item you have bought is a 115V.