ALBION IX050520601G Caster Wheel 450 Lb. 5 D x 1-1/2 Inch

Model: IX050520601G
Item: AB8RYE
Cross Ref: 26Y375
In Stock

£13.74

Payment Methods

Product Specifications:

Item Caster Wheel
Bore Dia. 3/8"
Caster Wheel Material Polyurethane
Core Color Gray
Core Material Polyolefin
Durometer 90 Shore A
Fits Axle 3/8"
Hub Length 1-3/8"
Hub Width 1-5/8"
Load Rating 450 lb.
Resistant To Water, Oils, Chemicals and Most Acids
Spanner Bushing Included
Temp. Range -40 Degrees to 180 Degrees F
Wheel Bearings Delrin(R)
Wheel Color Maroon
Wheel Diameter 5"
Wheel Material Polyurethane
Wheel Width 1-1/2"
Caster Load Rating Range 300 to 999 lb.
Caster Temp. Range Available Yes
Non-Marking Yes

Shipping Info:

Ship weight (kg) 0.5
Ship height (cm) 5.33
Ship length (cm) 13.46
Ship width (cm) 13.46
HS code 8716900000
Country of Origin CN