-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mobile Bin Shelving |
---|---|
Bin Color | Beige |
Bin Depth | 20 1/2" |
Bin Height | 7" |
Bin Type | Shelf Bin |
Bin Width | 11" |
Color | Beige |
Depth | 24" |
Finish | Chrome Plated |
Load Capacity | 2000 lb. |
---|---|
Material | Wire Shelving/Plastic Bins |
Number of Shelves | 6 |
Overall Depth | 24" |
Overall Height | 68" |
Overall Width | 60" |
Total Number of Bins | 30 |
Width | 60" |
Height (cm) | 175.26 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 154.94 |
HS Code | 9403200020 |
Country Of Origin | CN |
---|---|
Weight (kg) | 129.6 |
UPC | 032903027914 |
Please note that the item you have bought is a 115V.