-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Shelving |
---|---|
Bin Color | Red |
Bin Depth | 20" |
Bin Height | 6" |
Bin Type | Shelf Bin |
Bin Width | 12 3/8" |
Color | Red |
Depth | 18" |
Load Capacity | 2000 lb. |
---|---|
Material | Steel, Plastic |
Number of Shelves | 9 |
Overall Depth | 18" |
Overall Height | 74" |
Overall Width | 48" |
Total Number of Bins | 24 |
Width | 48" |
Height (cm) | 190.5 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 124.46 |
HS Code | 9403200020 |
Country Of Origin | CN |
---|---|
Weight (kg) | 81.45 |
UPC | 719918461321 |
Please note that the item you have bought is a 115V.