AKRO-MILS AWS184830280B Bin Shelving Wire 48 x 18 24 Bins Blue
  • Model: AWS184830280B
  • Item: AA2ABG
  • Cross: 10A054

AKRO-MILSAKRO-MILS
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

AKRO-MILS AWS184830280B Bin Shelving Wire 48 x 18 24 Bins Blue | AA2ABG 10A054
Hover to zoom
In Stock
£1053.48 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 3
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBin Shelving
    ColorBlue
    Bin ColorBlue
    Bin Depth20"
    Bin Height6"
    Bin TypeShelf Bin
    Bin Width12.375"
    Load Capacity2000 lb.
    MaterialSteel, Plastic
    Number of Shelves9
    Overall Depth18"
    Overall Height74"
    Overall Width48"
    Total Number of Bins24

    Shipping Info:

    Ship weight (kg) 82.1
    Ship height (cm)187.96
    Ship length (cm)101.6
    Ship width (cm)121.92
    HS code9403200020
    Country of OriginCN