-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Shelving |
---|---|
Bin Color | Blue |
Bin Depth | 14 3/4" |
Bin Height | 7" |
Bin Type | Shelf Bin |
Bin Width | 16 1/2" |
Color | Blue |
Depth | 14" |
Finish | Chrome Plated |
Load Capacity | 2000 lb. |
---|---|
Material | Wire Shelving/Plastic Bins |
Number of Shelves | 4 |
Overall Depth | 14" |
Overall Height | 74" |
Overall Width | 36" |
Total Number of Bins | 18 |
Width | 36" |
Height (cm) | 190.5 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 93.98 |
HS Code | 3926909980 |
Country Of Origin | CN |
---|---|
Weight (kg) | 49.05 |
UPC | 032903027877 |
Please note that the item you have bought is a 115V.