Akro-Mils AC36243AS Bin Cabinet, 1500 lb., Louvered Doors, 78 x 36 x 24 cubic inch
  • Model: AC36243AS
  • Item: AF3XDN
  • Cross: 8DZ50

AKRO-MILSAKRO-MILS

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£1705.92 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemBin Cabinet
    ColorGray
    Assembled/UnassembledAssembled
    Bins per Cabinet0
    Bins per DoorSold Separately
    Cabinet Shelf Capacity50 lb.
    Cabinet TypeBin and Shelf Cabinet, Bins Sold Separately
    Door TypeLouvered
    FinishPowder Coated
    Gauge16 ga.
    Lock TypeKeyed
    MaterialSteel Cabinet
    Number of Cabinet Shelves3
    Number of Door Shelves0
    Overall Depth24"
    Overall Height78"
    Overall Width36"
    Total Capacity1500 lb.
    Total Number of Bins0
    Total Number of Drawers0

    Shipping Info:

    Ship weight (kg) 127.91
    Ship height (cm)198.12
    Ship length (cm)91.44
    Ship width (cm)60.96
    HS code9403200030
    Country of OriginUS

    Product Details:

    • Akro-Mils AC36243AS is a storage cabinet that has an all-welded steel body with powdered coating, making it resistant to cuts and scratches.
    • It has three 24-inch cabinet shelves that can hold up to 102 bins. Its louvered panels facilitate quick reconfiguration of bins without the need to fasten screws.