-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stacking Bin Divider |
---|---|
Color | Black |
Divider Direction | Side to Side |
Height | 16 5/8" |
Length | 10 7/8" |
---|---|
Material | Industrial Grade Polymers |
Width | 1/3" |
Height (cm) | 44.78 |
---|---|
Length (cm) | 30.16 |
Width (cm) | 2.54 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.675 |
UPC | 032903004915 |
Please note that the item you have bought is a 115V.