-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Divider |
---|---|
Color | Black |
Divider Direction | Side to Side |
Height | 6 1/8" |
Length | 1/4" |
---|---|
Material | Polystyrene |
Width | 15 13/32" |
Height (cm) | 18.11 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 41.68 |
HS Code | 3926909980 |
---|---|
Weight (kg) | 1.0575 |
UPC | 032903037630 |
Please note that the item you have bought is a 115V.