AKRO-MILS 40290 Length Divider For Model 30290 Bins

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£14.81 / unit

Pay by Proforma Invoice

Get it by Wed, Sep 30
  • Model: 40290

  • Item: AA2ABE

  • Cross Ref: 10A048

Options:

MPN

Product Specifications:

ItemStacking Bin Divider
ColorBlack
Height11"
Length25.75"
MaterialIndustrial Grade Polymers
Width1/8"

Shipping Info:

Ship weight (kg) 0.61
Ship height (cm)16.76
Ship length (cm)71.88
Ship width (cm)31.75
HS code3926909980
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes