AKRO-MILS 40282 Length Divider Model 30282/30283 Bins
  • Model: 40282
  • Item: AA2ABD
  • Cross: 10A047

AKRO-MILSAKRO-MILS
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

AKRO-MILS 40282 Length Divider Model 30282/30283 Bins | AA2ABD 10A047
Hover to zoom
In Stock
£11.21 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 3
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemStacking Bin Divider
    ColorBlack
    Height11.125"
    Length16.25"
    MaterialIndustrial Grade Polymers
    Width1/8"

    Shipping Info:

    Ship weight (kg) 0.41
    Ship height (cm)31.24
    Ship length (cm)48.51
    Ship width (cm)33.53
    HS code3926909980
    Country of OriginUS