-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Divider |
---|---|
Color | Black |
Divider Direction | Front to Back |
Height | 9 9/64" |
Length | 17 39/250" |
---|---|
Material | Polystyrene |
Width | 5/16" |
Height (cm) | 25.76 |
---|---|
Length (cm) | 46.12 |
Width (cm) | 2.54 |
HS Code | 3926909980 |
---|---|
Weight (kg) | 1.6425 |
UPC | 032903084467 |
Please note that the item you have bought is a 115V.