AKRO-MILS 39120GRN Attached Lid Container, 1.62 cu. ft
  • Model: 39120GRN
  • Item: AA8DWV
  • Cross: 18C526

AKRO-MILSAKRO-MILS

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£36.39 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemAttached Lid Container
    ColorGreen
    Inside Height12"
    Inside Length18.437"
    Inside Width13.25"
    Load Capacity12 gal.
    MaterialIndustrial Grade Polymer
    Outside Height12.5"
    Outside Length21.5"
    Outside Width15"
    Volume1.62 cu. ft.
    Volume Capacity1.62 cu. ft.

    Shipping Info:

    Ship weight (kg) 2.93
    Ship height (cm)32
    Ship length (cm)54.36
    Ship width (cm)38.1
    HS code3926909980
    Country of OriginUS

    Product Details:

    • Akro-Mils 39120GRN is an attached-lid container which features a textured bottom for providing better grip on conveyor belts, padlock eye for security and reinforced steel hinge pins for smooth lid operation.
    • The high-strength, industrial-grade polymer container has maximum load and volume capacities of 12 gallons and 1.62 cubic feet, respectively.