-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stacking Container |
---|---|
Capacity | 5.69 gal. |
Color | Gray |
Height | 8" to 10" |
Inside Bottom Length | 14 1/8" |
Inside Bottom Width | 9 1/8" |
Inside Height | 8 7/8" |
Inside Length | 16" |
Inside Top Length | 15" |
Inside Top Width | 10" |
Inside Width | 10 1/8" |
Length | 18" to 20" |
---|---|
Load Capacity | 60 lb. |
Material | Industrial Grade Polymer |
Outside Height | 9" |
Outside Length | 18" |
Outside Width | 11" |
Package Quantity | 6 |
Style | Solid Walls, Solid Bottom |
Volume Capacity | 0.70 cu. ft. |
Width | 10" to 12" |
Height (cm) | 25.4 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 30.48 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.08 |
UPC | 032903153606 |
Please note that the item you have bought is a 115V.