-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Divider Box |
---|---|
Color | Gray |
Divider Color | Black |
Finish | Ribbed |
Height | 10" to 12"8" to 10" |
Inside Height | 7 9/16" |
Inside Length | 14 15/16" |
Inside Width | 9 5/16" |
Length | 16" to 18" |
Load Capacity | 35 lb. |
Material | Industrial Grade Polymer |
No. of Divider Slots Long | 7 |
---|---|
No. of Divider Slots Short | 11 |
Outside Height | 8" |
Outside Length | 16 1/2" |
Outside Width | 10 7/8" |
Package Quantity | 6 |
Volume | 0.59 cu. ft. |
Volume Capacity | 0.59 cu. ft. |
Weight Capacity | 40 lbs. |
Width | 10" to 12" |
Height (cm) | 22.86 |
---|---|
Length (cm) | 44.45 |
Width (cm) | 30.18 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.99 |
UPC | 032903316841 |
Please note that the item you have bought is a 115V.