AKRO-MILS 33105SCLAR Divider Box 10-7/8 x 8-1/4 x 5 Inch Clear
  • Model: 33105SCLAR
  • Item: AD3NPP
  • Cross: 40K428

AKRO-MILSAKRO-MILS

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£8.43 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemDivider Box
    ColorClear
    Divider ColorBlack
    FinishSmooth
    Inside Height4.625"
    Inside Length9-5/16"
    Inside Width9-5/16"
    Load Capacity25 lb.
    MaterialIndustrial Grade Polymer
    No. of Divider Slots Long5
    No. of Divider Slots Short7
    Outside Height5"
    Outside Length10.875"
    Outside Width8.25"
    Use Divider No.Mfr. No. 42105, 41105
    Use Lid NumberMfr. No. 33011
    Volume0.16 cu. ft.
    Volume Capacity0.16 cu. ft.

    Shipping Info:

    Ship weight (kg) 0.36
    Ship height (cm)12.7
    Ship length (cm)27.94
    Ship width (cm)21.08
    HS code3923100000
    Country of OriginUS