-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Divider Box |
---|---|
Color | Gray |
Divider Color | Black |
Finish | Ribbed |
Inside Height | 4 5/8" |
Inside Length | 9 5/16" |
Inside Width | 6 11/16" |
Load Capacity | 25 lb. |
Material | Industrial Grade Polymer |
No. of Divider Slots Long | 5 |
---|---|
No. of Divider Slots Short | 7 |
Outside Height | 5" |
Outside Length | 10 7/8" |
Outside Width | 8 1/4" |
Package Quantity | 20 |
Volume | 0.16 cu. ft. |
Volume Capacity | 0.16 cu. ft. |
Height (cm) | 15.24 |
---|---|
Length (cm) | 30.16 |
Width (cm) | 23.5 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.36 |
UPC | 032903310542 |
Please note that the item you have bought is a 115V.