|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

AKRO-MILS 31148GRY Drawer Bin 17-5/8 x 3-3/4 x 4-5/8in Gray

Model: 31148GRY
Item: AA2AEY
Cross Reference: 10A148
£9.53

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drawer Bin
Color Gray
Load Capacity 20 lb.
Material Industrial Grade Polymer
Outside Height 4-5/8"
Outside Length 17-5/8"
Outside Width 3-3/4"
Use Divider No. Mfr. No. 41410
Volume 0.14 cu. ft.
Volume Capacity 0.14 cu. ft.
Online - Live Chat