|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

AKRO-MILS 31112CRY Drawer Bin 11-5/8 x 11-1/8 x 4-5/8 Inch Clear

Model: 31112CRY
Item: AA2AFK
Cross Reference: 10A159
£13.56

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drawer Bin
Color Clear
Load Capacity 25 lb.
Material Industrial Grade Polymer
Outside Height 4-5/8"
Outside Length 11-5/8"
Outside Width 11-1/8"
Use Divider No. Mfr. No. 41410
Volume 0.29 cu. ft.
Volume Capacity 0.29 cu. ft.
Online - Live Chat