-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Super Size Bin |
---|---|
Color | Red |
Height | 6" to 8" |
Inside Bottom Length | 19 3/8" |
Inside Height | 6 1/8" |
Inside Length | 20 7/8" |
Inside Width | 6 3/8" |
Length | 22" to 24" |
Load Capacity | 200 lb. |
Material | Industrial Grade Polymer |
---|---|
Outside Height | 7" |
Outside Length | 23 7/8" |
Outside Width | 8 1/4" |
Package Quantity | 4 |
Volume | 0.47 cu. ft. |
Volume Capacity | 0.47 cu. ft. |
Width | 8" to 10" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 63.18 |
Width (cm) | 23.5 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.125 |
UPC | 032903009125 |
Please note that the item you have bought is a 115V.