-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bin Lid |
---|---|
Color | Clear |
Depth | 5" |
Finish | Smooth |
Fits Bin Width | 4 1/8" |
Height | 1 1/2" |
---|---|
Material | Polystyrene |
Package Quantity | 24 |
Width | 3 7/8" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 12.95 |
Width (cm) | 12.4 |
HS Code | 3923500000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0045 |
UPC | 032903022698 |
Please note that the item you have bought is a 115V.