Akro-Mils 30210BLUE Hang/stack Bin, 5-3/8 x 4-1/8 x 3, Blue
  • Model: 30210BLUE
  • Item: AC3TRN
  • Cross: 2W776

AKRO-MILSAKRO-MILS

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£1.86 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHang and Stack Bin
    ColorBlue
    Inside Height2-13/16"
    Inside Length4.75"
    Inside Width3.437"
    Load Capacity10 lb.
    MaterialIndustrial Grade Polymer
    No. of Divider Slots Long1
    Outside Height3"
    Outside Length5.375"
    Outside Width4.125"
    Use Divider No.Mfr. No. 402105KY84
    Use Lid NumberMfr. No. 30211
    Use with Grainger Divider No.5KY84
    Use with Grainger Lid No.1UGR4

    Shipping Info:

    Ship weight (kg) 0.06
    Ship height (cm)22.1
    Ship length (cm)27.69
    Ship width (cm)44.2
    HS code3926909980
    Country of OriginUS

    Product Details:

    • Akro-Mils 30210BLUE is a storage bin which can stacked on shelves or hung on racks ideal for presenting and storing retail items.
    • It has a large label area useful for clear presentation of details, such as part number and pricing, of the items it holds. 
    • It has a curved-bottom hopper front that prevents multiple stacked bins from sliding over each other and shifting forward. It has lips that allow it to be hung from racks, panels and carts.